Zoro Homepage

29" Brown Metal Table Lamp With Off White Empire Shade

  • Mfr # 524706

  • Zoro # G022355581


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Width
16 in
Height
28.5 in
Depth
16 in
Color
Brown/White
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524706
Zoro #
G022355581
UPC #
-
Country of Origin
China

Dimensions

Width
16 in
Height
28.5 in
Depth
16 in

Details

Item
Table Lamp
Color
Brown/White
Assembly Required
Partial Assembly Needed
Application Type
No

Description

Add a bright anchor to your room with this 29" brown metal table lamp with off white empire shade. A gorgeous brown metalbase brings just the right amount of pizzazz to this fabulous lamp. The off white empire fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 28.5" H x 16" W x 16" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.