Zoro Homepage

29" Clear Metal Table Lamp With White Empire Shade

  • Mfr # 524714

  • Zoro # G322346265


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Depth
17 in
Width
17 in
Assembly Required
Partial Assembly Needed
Application Type
No
Height
28.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524714
Zoro #
G322346265
UPC #
-
Country of Origin
China

Dimensions

Depth
17 in
Width
17 in
Height
28.5 in

Details

Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
No
Color
White

Description

Add a bright anchor to your room with this 29" clear metal table lamp with white empire shade. The base of this lamp is made of clear metal. Includes a white fabric, empire shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 28.5" H x 17" W x 17" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.