Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

29" Dark Brown and Black Solid Wood and Iron Square Frame End Table

  • Mfr # 632731

  • Zoro # G522340285


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Height
28.5 in
Assembly Required
Full Assembly Needed
Depth
20 in
Application Type
No
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632731
Zoro #
G522340285
UPC #
-
Country of Origin
India

Dimensions

Height
28.5 in
Depth
20 in
Width
20 in

Details

Assembly Required
Full Assembly Needed
Item
End-Side Table
Tabletop Color
Dark Brown/Brown Black
Application Type
No

Description

Show off your exquisite taste with this 29-inch dark brown and black solid wood and iron square frame end table. Quality construction from the black iron base combines with dark brown solid wood of the top to give this table a fresh and updated look. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can also use it as an entryway table to hold your keys. 28.5-inch h x 20-inch w x 20-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.