Shop HOMEROOTS
See all product information
Create Account
29" Dark Gray Solid Wood and Wood Two Drawer Nightstand
- Mfr # 399260
- Zoro # G522905545
product price:Â
$
354.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Gray
Width
27 in
Material
Manufactured Wood
Frame Material
Solid Wood
Style
Transitional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 399260
- Zoro #
- G522905545
- UPC #
- -
- Country of Origin
- Viet Nam
- Color
- Dark Gray
- Item
- Nightstands & Bedside Table
- Material
- Manufactured Wood
- Frame Material
- Solid Wood
- Style
- Transitional
- Shape
- Rectangular
- Number of Pieces
- 1
- Felt Lined Drawers
- Yes
- Assembly Required
- Partial Assembly Needed
- Commercial Use
- No
- Frame Color
- Dark Gray
- Leg Color
- Dark Gray
- Number of Drawers
- 2
- Drawer Glide Mechanism
- Ball Bearing Glides
Dimensions
- Width
- 27 in
- Length
- 28.5 in
- Depth
- 17.5 in
Description
Give your room the look and feel of 5-star accommodations with this 29-inch dark gray solid wood and wood two drawer nightstand. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. Includes 2 drawers to give you multiple storage options to keep clutter at bay. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 28.5-inch h x 27-inch w x 17.5-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.