Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

29" Distressed Black Solid Wood Urn Table Lamp With Black Drum Shade

  • Mfr # 632937

  • Zoro # G622366536


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Height
29 in
Depth
16.5 in
Assembly Required
Partial Assembly Needed
Application Type
No
Width
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632937
Zoro #
G622366536
UPC #
-
Country of Origin
India

Dimensions

Height
29 in
Depth
16.5 in
Width
16.5 in

Details

Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
No
Color
Black

Description

Truly a mix of design and functionality that doesn't compromise on style, this 29-inch distressed black solid wood urn table lamp with black drum shade will be a great addition to your space. A gorgeous heavily distressed black solid wood stacking geometric base brings just the right amount of pizzazz to this fabulous lamp. Includes a black fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 29-inch h x 16.5-inch w x 16.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.