Zoro Homepage

29" Gold Arch Metal Framed Full Length Hanging Mirror

  • Mfr # 564449

  • Zoro # G522347666


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Color
Gold
Width
27.51 in
Height
29.48 in
Depth
1.57 in
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564449
Zoro #
G522347666
UPC #
-
Country of Origin
China

Dimensions

Width
27.51 in
Height
29.48 in
Depth
1.57 in

Details

Color
Gold
Material
Glass
Application Type
No
Item
Mirror
Assembly Required
No Assembly Needed

Description

Infuse timeless elegance into your bedroom with the 29-inch gold arch metal framed full length hanging mirror. This arch shaped mirror will open up any space you put in piece in. This mirror makes your bedroom glow with its fantastic frame. Its casual style makes this mirror a favorite for bringing some flair to your decor. The mirror's angle allows you for a head-to-toe reflection. You can use this mirror on your bedroom door for last minute checks as you head out, or in your closet to help you pick out your outfits in the morning, or just simply to add some brightness in any room you want. 29.48-inch H x 27.51-inch W x 1.57-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.