Zoro Homepage

29" Gold Metal Two Light Arched Table Lamp With White Drum Shade

  • Mfr # 524265

  • Zoro # G722374240


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Width
15 in
Application Type
Yes
Color
White
Height
28.5 in
Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524265
Zoro #
G722374240
UPC #
-
Country of Origin
China

Dimensions

Width
15 in
Height
28.5 in
Depth
15 in

Details

Item
Table Lamp
Application Type
Yes
Color
White
Assembly Required
Full Assembly Needed

Description

Embrace the good life with this hard working and stylish 29" gold metal two light arched table lamp with white drum shade. A gorgeous gold metal base has a large light and then a smaller hanging pendulum light as well. The crisp white shades have a drum shape and are made from fabric. A sophisticated take on a classic, this arched table lamp is a great option for a unique look. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 28.5" H x 15" W x 15" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.