Zoro Homepage

29" Gray Metal Cylinder Table Lamp With White Drum Shade

  • Mfr # 524729

  • Zoro # G322364399


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Color
White/Gray
Width
16 in
Height
29 in
Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524729
Zoro #
G322364399
UPC #
-
Country of Origin
China

Dimensions

Width
16 in
Height
29 in
Depth
16 in

Details

Assembly Required
Partial Assembly Needed
Color
White/Gray
Item
Table Lamp
Application Type
No

Description

Add a bright anchor to your room with this 29-inch gray metal cylinder table lamp with white drum shade. The base of this lamp is made of metal finished in a gray tone. Includes a white fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 29-inch H x 16-inch W x 16-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.