Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

29" Gray Metal Table Lamp With Brown Drum Shade

  • Mfr # 524739

  • Zoro # G822363762


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Depth
18 in
Application Type
No
Height
29 in
Assembly Required
Partial Assembly Needed
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524739
Zoro #
G822363762
UPC #
-
Country of Origin
China

Dimensions

Depth
18 in
Height
29 in
Width
18 in

Details

Item
Table Lamp
Application Type
No
Assembly Required
Partial Assembly Needed
Color
Gray/Brown

Description

Bring of level of elegance and freshness to your space with this high quality 29" gray metal table lamp with brown drum shade. The base of this lamp is made of gray metal. The brown drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 29" H x 18" W x 18" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.