Zoro Homepage

29" Gray Novelty Table Lamp With Brown Empire Shade

  • Mfr # 524681

  • Zoro # G122364070


product price: $636.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Assembly Required
Partial Assembly Needed
Height
29 in
Color
Gray/Brown
Depth
16.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524681
Zoro #
G122364070
UPC #
-
Country of Origin
China

Dimensions

Height
29 in
Depth
16.75 in
Width
16.75 in

Details

Commercial Use
No
Assembly Required
Partial Assembly Needed
Color
Gray/Brown
Item
Table Lamp

Description

Embrace the good life with this hard working and stylish 29-inch gray novelty table lamp with brown empire shade. The lamp is made of sturdy resin and features a gray color. The brown empire rattan shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 29-inch H x 16.75-inch W x 16.75-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.