
29" Green Red And Brown Artificial Pine Pinecone And Ornaments Christmas Wreath
Mfr # 634638
Zoro # G122895314
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Plant Species
Pine, Pinecone
Occasion
Christmas
Plant Type
Artificial
Length
29 in
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634638
Zoro #
G122895314
UPC #
-
Country of Origin
China
Dimensions
Length
29 in
Hole Diameter
7 in
Depth
6 in
Width
29 in
Details
Plant Species
Pine, Pinecone
Occasion
Christmas
Plant Type
Artificial
Commercial Use
Yes
Wreath Lights Included
Unlit
Shape
Circle; Circle
Style
Traditional
Type
Wreath
Color
Brown, Green, Red
Number of Pieces Included
1
Adjustable
No
Bulb Included
No
Wreath Location
Indoor Use
Season
Winter
Material
Plastic
Item
Wreaths
Description
Made to mimic the real thing, this artificial wreath stays green year after year, with no watering needed. This beautiful circle wreath features exquisite pine and cedar accented with pinecones, berries, and ornaments to create a stunning focal point for your decor. Crafted from durable plastic, it is designed to withstand the test of time while maintaining its vibrant appearance. Its traditional style complements a variety of home aesthetics, making it a versatile choice for any room. 29-inch h x 29-inch w x 6-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.