Zoro Homepage

29" Ivory Faux Shearling And Upholstered Side Chair

  • Mfr # 572298

  • Zoro # G422374656


product price: $899.99
/ea
Free Shipping & Returns

Key Features

Overall Width
29 in
Overall Depth
27 in
Overall Height
32.3 in
Assembly Required
Full Assembly Needed
Commercial Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572298
Zoro #
G422374656
UPC #
-
Country of Origin
China

Dimensions

Overall Width
29 in
Overall Depth
27 in
Overall Height
32.3 in

Details

Item
Accent Chair
Assembly Required
Full Assembly Needed
Commercial Use
Yes
Seat Color
Ivory

Description

A mix of form and function, this 29-inch ivory faux shearling and upholstered side chair will bring a good looking and usable accent to your space. Built to last this side chair is finished in solid ivory faux shearling and 100% polyester to give your room a great update. The sturdy inner frame is built with high quality manufactured wood, featuring a fixed back that is accented with soft and comfortable cushioning. 32.3-inch h x 29-inch w x 27-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.