Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

29" Natural and Black Solid Wood and Iron Square Frame End Table

  • Mfr # 632732

  • Zoro # G122366906


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Height
28.5 in
Assembly Required
Full Assembly Needed
Width
20 in
Application Type
No
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632732
Zoro #
G122366906
UPC #
-
Country of Origin
India

Dimensions

Height
28.5 in
Width
20 in
Depth
20 in

Details

Tabletop Color
Black
Item
End-Side Table
Assembly Required
Full Assembly Needed
Application Type
No

Description

Optimize your space and add some charm to your room with the 29-inch natural and black solid wood and iron square frame end table. Quality construction from the black iron base combines with natural solid wood of the top to give this table a fresh and updated look. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can match it with other pieces to get the ideal look for your place. 28.5-inch h x 20-inch w x 20-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.