This item is Discontinued.

Homeroots 29" Natural And White Manufactured Wood And Metal Round Table Lamp With White Drum Shade 643331

29" Natural And White Manufactured Wood And Metal Round Table Lamp With White Drum Shade (Discontinued)

  • Mfr # 643331
  • Zoro # G922353601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
643331
Zoro #
G922353601
UPC #
-
Country of Origin
China

Dimensions

Height
29 in
Width
17 in
Depth
17 in

Details

Color
White
Item
Table Lamp
Application Type
Yes
Assembly Required
No Assembly Needed

Description

Bring of level of elegance and freshness to your space with this high quality 29-inch natural and white manufactured wood and metal round table lamp with white drum shade. The base of this lamp is made of manufactured wood and metal finished in a natural and white tone. The white shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 29.00-inch h x 17.00-inch w x 17.00-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.