This item is Discontinued.

Homeroots 29" Natural Manufactured Wood And Metal Round Table Lamp With White Drum Shade 643333

29" Natural Manufactured Wood And Metal Round Table Lamp With White Drum Shade (Discontinued)

  • Mfr # 643333
  • Zoro # G822375154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
643333
Zoro #
G822375154
UPC #
-
Country of Origin
China

Dimensions

Height
29 in
Width
17 in
Depth
17 in

Details

Color
White
Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes

Description

Bring of level of elegance and freshness to your space with this high quality 29-inch natural manufactured wood and metal round table lamp with white drum shade. A gorgeous natural manufactured wood and metal base brings just the right amount of pizzazz to this fabulous lamp. Includes a white fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 29.00-inch h x 17.00-inch w x 17.00-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.