Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

29" Nickel Metal Geometric USB Table Lamp With White Empire Shade

  • Mfr # 524758

  • Zoro # G622369025


product price: $634.99
/ea
Free Shipping & Returns

Key Features

Height
29 in
Color
White
Commercial Use
No
Width
17 in
Depth
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524758
Zoro #
G622369025
UPC #
-
Country of Origin
China

Dimensions

Height
29 in
Width
17 in
Depth
17 in

Details

Color
White
Commercial Use
No
Item
Table Lamp
Assembly Required
Partial Assembly Needed

Description

This 29-inch nickel metal geometric usb table lamp with white empire shade is the perfect combination of design and function. The base of this lamp is made of metal finished in a nickel tone. The white shade has a empire shape and is made from linen. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 29-inch H x 17-inch W x 17-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.