Zoro Homepage

29" Nickel Metal Round Table Lamp With White Drum Shade

  • Mfr # 524734

  • Zoro # G322345923


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Width
16 in
Depth
16 in
Height
28.5 in
Color
White
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524734
Zoro #
G322345923
UPC #
-
Country of Origin
China

Dimensions

Width
16 in
Depth
16 in
Height
28.5 in

Details

Item
Table Lamp
Color
White
Assembly Required
Partial Assembly Needed
Application Type
No

Description

Add a bright anchor to your room with this 29-inch nickel metal round table lamp with white drum shade. A gorgeous nickel metal base brings just the right amount of pizzazz to this fabulous lamp. The white drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 28.5-inch H x 16-inch W x 16-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.