
29" Silver Bamboo Design Table Lamp With Off White Drum Shade
Mfr # 524250
Zoro # G522341107
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Depth
16 in
Color
Silver/White
Height
29.25 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524250
Zoro #
G522341107
UPC #
-
Country of Origin
China
Dimensions
Depth
16 in
Height
29.25 in
Width
16 in
Details
Assembly Required
Full Assembly Needed
Color
Silver/White
Application Type
Yes
Item
Table Lamp
Description
This 29" silver metal table lamp with off white drum shade is the perfect combination of design and function. The base of this lamp is finished in brushed silver metal and features rods that mimic bamboo, giving a slightly tropical and exotic vibe. The off white shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 29.25" H x 16" W x 16" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.