Zoro Homepage

29" Tan Metal Table Lamp With Tan Empire Shade

  • Mfr # 524688

  • Zoro # G622354649


product price: $667.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Color
Tan
Depth
16 in
Height
29 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524688
Zoro #
G622354649
UPC #
-
Country of Origin
China

Dimensions

Depth
16 in
Height
29 in
Width
16 in

Details

Commercial Use
No
Color
Tan
Item
Table Lamp
Assembly Required
Partial Assembly Needed

Description

Truly a mix of design and functionality that doesn't compromise on style, this 29" tan metal table lamp with tan empire shade will be a great addition to your space. The lamp is made of sturdy metaland features a tan color. The tan shade has a empire shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 29" H x 16" W x 16" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.