Zoro Homepage

29" Terra Cotta Rounded Aluminum Outdoor Coffee Table

  • Mfr # 571482

  • Zoro # G922359436


product price: $1,077.99
/ea
Free Shipping & Returns

Key Features

Length
29 in
Width
29 in
Height
15.9 in
Assembly Required
No Assembly Needed
Application Type
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571482
Zoro #
G922359436
UPC #
-
Country of Origin
China

Dimensions

Length
29 in
Width
29 in
Height
15.9 in

Details

Item
Outdoor Table
Assembly Required
No Assembly Needed
Application Type
Commercial
Color
Coffee/Brown

Description

A must-have for anyone who loves to spend time outside. Whether you're hosting a summer barbecue, lounging by the pool, or just enjoying a sunny afternoon, this 29-inch terra cotta brown rounded aluminum indoor outdoor coffee table is the perfect addition to your setup. It provides a flat surface for you to place drinks, snacks, and other items, so you won't have to reach down to the ground or struggle to balance items on your lap. The round drum shape and unique design add a modern and stylish accent to your space. 15.9-inch h x 29-inch w x 29-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.