Zoro Homepage

29" White And Black Linen Arm Chair

  • Mfr # 555646

  • Zoro # G022349238


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Seat Color
White Black
Commercial Use
No
Assembly Required
Partial Assembly Needed
Overall Height
27.95 in
Overall Depth
23.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555646
Zoro #
G022349238
UPC #
-
Country of Origin
China

Dimensions

Overall Height
27.95 in
Overall Depth
23.94 in
Overall Width
28.54 in

Details

Seat Color
White Black
Commercial Use
No
Assembly Required
Partial Assembly Needed
Item
Accent Chair

Description

A mix of form and function, this 29-inch white and black linen arm chair will bring a good looking and usable accent to your space. Built to last this arm chair is finished in solid white linen to give your room a great update. The sturdy inner frame is built with high quality solid wood, includes armrests, and features a cushion back that is accented with soft and comfortable cushioning. 27.95-inch h x 28.54-inch w x 23.94-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.