Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

29" White Ceramic Cylinder Table Lamp With Beige Drum Shade

  • Mfr # 524628

  • Zoro # G322375937


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Color
Beige/White
Assembly Required
No Assembly Needed
Depth
15.5 in
Application Type
Yes
Width
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524628
Zoro #
G322375937
UPC #
-
Country of Origin
China

Dimensions

Height
29 in
Depth
15.5 in
Width
15.5 in

Details

Color
Beige/White
Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes

Description

Truly a mix of design and functionality that doesn't compromise on style, this 29-inch white ceramic cylinder table lamp with beige drum shade will be a great addition to your space. The base of this lamp is made of white ceramic. The beige drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 29-inch H x 15.5-inch W x 15.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.