Zoro Homepage

29" White Solid Wood and Iron Square Tray Style End Table

  • Mfr # 632733

  • Zoro # G822368415


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Depth
20 in
Width
20 in
Assembly Required
Full Assembly Needed
Height
28.5 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632733
Zoro #
G822368415
UPC #
-
Country of Origin
India

Dimensions

Depth
20 in
Width
20 in
Height
28.5 in

Details

Item
End-Side Table
Assembly Required
Full Assembly Needed
Application Type
No
Tabletop Color
White

Description

Show off your exquisite taste with this 29-inch white solid wood and iron square tray style end table. A sleek white monotone color gives this iron and solid wood table a fresh and updated look. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can also use it as an entryway table to hold your keys. 28.5-inch h x 20-inch w x 20-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.