Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

29" Wood Brown Two Drawer Nightstand

  • Mfr # 527057

  • Zoro # G122351087


product price: $1,037.99
/ea
Free Shipping & Returns

Key Features

Depth (in)
20 in
Commercial Use
No
Height (in)
28.5 in
Width (in)
30.25 in
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527057
Zoro #
G122351087
UPC #
-
Country of Origin
Mexico

Dimensions

Depth (in)
20 in
Height (in)
28.5 in
Width (in)
30.25 in

Details

Commercial Use
No
Color
Brown
Assembly Required
No Assembly Needed
Item
Nightstands & Bedside Table

Description

Our 29" wood brown two drawer nightstand will compliment your bed beautifully. Includes 2 drawers to give you multiple storage options to keep clutter at bay. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 28.5" H x 30.25" W x 20" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.