29" X 27" Black Metal Novelty Abstract Hanging Dimensional Sculpture

  • Mfr # 483360

  • Zoro # G522884529


product price: $83.69
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Finish Style
No Distressing
Size
28.5" x 26.5" x 1.25"
Outdoor Suitability
No
Style
Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
483360
Zoro #
G522884529
UPC #
-
Country of Origin
China

Dimensions

Size
28.5" x 26.5" x 1.25"
Length
28.5 in
Depth
1.25 in
Width
26.5 in

Details

Commercial Use
Yes
Finish Style
No Distressing
Outdoor Suitability
No
Style
Modern
Color
Black
Wall Decor Type
Hanging Dimensional Sculpture
Assembly Required
No
Hooks Included
No
Shape
Novelty
Item
Wall Decor
Lighted
No
Orientation
Horizontal and Vertical
Construction Method
Handmade
Material
Metal
Mirrored
No

Description

Unique and decorative, this 29-inch x 27-inch black metal abstract hanging dimensional sculpture will leave a lasting impression. Easily create a focal point in your room with this generously sized modern decor. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your room with this sculptural decor that brings color and dimension to your walls. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 28.5-inch h x 26.5-inch w x 1.25-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.