29" X 29" Brown Frame Dark Beauty I
- Mfr # 365494
- Zoro # G822882461
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Finish
Textured
Assembly Required
No
Style
Classic
Mirrored
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 365494
- Zoro #
- G822882461
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 2 in
- Length
- 29 in
- Width
- 29 in
Details
- Color
- Brown
- Finish
- Textured
- Item
- Wall Decor
- Assembly Required
- No
- Style
- Classic
- Mirrored
- No
- Commercial Use
- No
- Lighted
- No
- Finish Style
- No Distressing
- Orientation
- Horizontal and Vertical
- Outdoor Suitability
- No
- Shape
- Square
Description
Want a wonderful enhancement for your walls? Something practical and superb to give your home a memorable look? You found the right piece. This fascinating picture is just what you need to enrich your space and impress your guests. There is nothing more augmenting for the visual of your walls than its style. This picture is an excellently crafted piece, made from high quality , which also brings you a finish and color. Its frame is a attractive ornament as well. You want your piece to be hard-wearing as well, and that’s exactly what this exquisite picture will give you. If you want a functional, stylish, and lasting picture, this is the one for you.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.