Shop HOMEROOTS
See all product information
Create Account
29" X 29" Champagne Gold Color Frame Neutral Revolution Ii
Mfr # 365600
Zoro # G522885182
product price:Â $224.99
/ea
Free Shipping & Returns
Key Features
Outdoor Suitability
No
Width
29 in
Assembly Required
No
Finish Style
No Distressing
Orientation
Horizontal and Vertical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 365600
- Zoro #
- G522885182
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 29 in
- Length
- 29 in
- Depth
- 2 in
Details
- Outdoor Suitability
- No
- Assembly Required
- No
- Finish Style
- No Distressing
- Orientation
- Horizontal and Vertical
- Style
- Classic
- Item
- Wall Decor
- Mirrored
- No
- Lighted
- No
- Color
- Champagne
- Shape
- Square
- Commercial Use
- No
- Finish
- Coated
Description
Refurbish your home into a display of fashion and beautiful design with this exquisite picture. Its style will be the ideal enhancement for your walls, which will make them look creative and stylish. This picture is an excellently crafted piece, made from high quality , which also shows off a finish and color. Not to mention the frame. You want your piece sturdy too, and that’s exactly what you get with this gorgeous picture. If you want a practical, gorgeous, and long-lasting picture, this is the one for you.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.