29" X 29" X 2" Gray, Sandstone, Ribbed, Square - Wall Decor
Mfr # 274919
Zoro # G022883947
product price: $425.99
/ea
Free Shipping & Returns
Key Features
Style
Contemporary
Finish
Coated
Orientation
Horizontal and Vertical
Material
Sandstone
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
274919
Zoro #
G022883947
UPC #
-
Country of Origin
China
Dimensions
Depth
2 in
Length
29 in
Width
29 in
Details
Style
Contemporary
Finish
Coated
Item
Wall Decor
Orientation
Horizontal and Vertical
Material
Sandstone
Color
Gray
Assembly Required
No
Description
this square wall decor features a captivating simple spiral modern and contemporary design that will put a tantalizing visual effect on your entire home setting. it comes in a sandstone square design complemented with ribbed finish meant to seamlessly blend with existing decor in your home. this is a part of our wall art collection that is perfectly crafted to aesthetically wow you and your guests for many years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.