Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Black Cast Iron Hand Painted Sunshine Sculpture

  • Mfr # 483236

  • Zoro # G522883591


product price: $27.99
/ea

Key Features

Assembly Required
No
Sculpture Type
Tabletop Sculpture
Occasion
No Holiday
Color
Black
Hand Painted
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
483236
Zoro #
G522883591
UPC #
-
Country of Origin
China

Dimensions

Depth
0.75 in
Length
3 in
Width
8.5 in

Details

Assembly Required
No
Sculpture Type
Tabletop Sculpture
Occasion
No Holiday
Color
Black
Hand Painted
Yes
Power Source
No Power Source Required / Manual
Nature Motif
No Nature
Design Motif
Not an animal
Construction Method
Handmade
Plays Music
No
Subject
Words and text
Material
Cast Iron
Item
Sculptures

Description

Unique and decorative, this 3" black cast iron hand painted sunshine sculpture will leave a lasting impression. This black hued piece represents high quality, expertly made from high grade cast iron. Accessorize your room with this cheerful and chic sculpture in a black coloration. A perfect decorative addition for anyone who loves a stylish look and feel. Use this piece as bookshelf decor, on your desk, coffee table, or anywhere in your home. 3" H x 8.5" W x 0.75" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.