
3" Blue and Purple Crystal Butterfly Figurine Tabletop Sculpture
Mfr # 554013
Zoro # G322884309
product price: $44.99
/eaKey Features
Subject
Nature
Construction Method
Handmade
Nature Motif
No Nature
Width
2.5 in
Hand Painted
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554013
Zoro #
G322884309
UPC #
-
Country of Origin
China
Dimensions
Width
2.5 in
Length
2.5 in
Depth
1 in
Details
Subject
Nature
Construction Method
Handmade
Nature Motif
No Nature
Hand Painted
No
Material
Crystal
Sculpture Type
Figurine
Assembly Required
No
Item
Sculptures
Design Motif
Butterfly
Commercial Use
Yes
Shape
Novelty
Plays Music
No
LED Lighting
No
Color
Blue, Purple
Power Source
No Power Source Required / Manual
Occasion
No Holiday
Description
This 3-inch blue and purple crystal butterfly figurine tabletop sculpture will add a beautiful decorative accent to your decor. This blue and purple colored piece is made from high grade crystal. Inspired by one of nature's most revered icons, this pretty butterfly inspired sculpture will be a beautiful and special addition to your room's decor. This pretty butterfly brings a touch of elegance and some outdoor beauty to your space. Great to use on its own or mix with other decorations for the perfect look. 2.5-inch h x 2.5-inch w x 1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.