
3" Brown and Black Metal Louis XIV Cannon Hand Painted Sculpture
Mfr # 402236
Zoro # G222884690
product price:Â $51.95
/eaKey Features
Pieces per Set
1
Construction Method
Handmade
Hand Painted
Yes
Occasion
No Holiday
Nature Motif
No Nature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
402236
Zoro #
G222884690
UPC #
-
Country of Origin
Viet Nam
Dimensions
Depth
5.5 in
Width
11 in
Length
3 in
Details
Pieces per Set
1
Construction Method
Handmade
Hand Painted
Yes
Occasion
No Holiday
Nature Motif
No Nature
Plays Music
No
Item
Sculptures
Design Motif
Not an animal
Color
Brown, Black
Sculpture Type
Figurine
Commercial Use
No
Material
Metal
Subject
Entertainment
Assembly Required
No
Description
Bring some sizzle to your space with this eye-catching 3" black and brown metal louis xiv cannon hand painted sculpture. This black and brown hued piece represents high quality, expertly made from high grade metal. Accessorize your room with this chic sculpture in a black and brown coloration. It's a perfect addition for those who love an up-to-the-minute look and feel. You can be certain that you'll be leaving an impression with this unique piece. 3" H x 11" W x 5.5" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.