3" Brown and Silver Metal Hand Painted 1941 "B-24" Liberator Model Airplane

  • Mfr # 489470

  • Zoro # G322883135


product price: $93.49
/ea
Free Shipping & Returns

Key Features

Width
19 in
Material
Metal
Length
3 in
Color
Brown, Silver
Construction Method
Handmade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
489470
Zoro #
G322883135
UPC #
-
Country of Origin
China

Dimensions

Width
19 in
Length
3 in
Depth
13 in

Details

Material
Metal
Color
Brown, Silver
Item
Sculptures
Construction Method
Handmade
Hand Painted
Yes
Design Motif
Not an animal
Assembly Required
No
Commercial Use
Yes
Pieces per Set
1
Subject
Transportation
Nature Motif
No Nature
Occasion
No Holiday
LED Lighting
No
Sculpture Type
Model Airplane
Plays Music
No

Description

This 3-inch brown and silver metal hand painted 1941 "b-24-inch liberator model airplane will add a beautiful decorative accent to your decor. The brown and silver coloring of this high quality metal accent will look great in most any space. This replica makes a great tabletop accent for your coffee table, desk, bookshelf, dresser or mantle. A perfect decorative addition for anyone who loves nostalgia and vintage style models and replicas. A perfect decorative addition for anyone who loves a stylish look and feel. 3-inch h x 19-inch w x 13-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.