
3" Burgundy Crystal Butterfly Figurine Tabletop Sculpture
Mfr # 554016
Zoro # G022884234
product price: $49.99
/eaKey Features
Length
2.5 in
Shape
Novelty
Hand Painted
No
Design Motif
Butterfly
Plays Music
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554016
Zoro #
G022884234
UPC #
-
Country of Origin
China
Dimensions
Length
2.5 in
Depth
1 in
Width
2.5 in
Details
Shape
Novelty
Hand Painted
No
Design Motif
Butterfly
Plays Music
No
Construction Method
Handmade
Material
Crystal
Item
Sculptures
Sculpture Type
Figurine
Nature Motif
No Nature
Occasion
No Holiday
LED Lighting
No
Subject
Nature
Color
Burgundy
Commercial Use
Yes
Assembly Required
No
Power Source
No Power Source Required / Manual
Description
Bring some sizzle to your space with this eye-catching 3-inch burgundy crystal butterfly figurine tabletop sculpture. This charming decorative accent is expertly made of high grade crystal in a burgundy coloration. Inspired by one of nature's most revered icons, this pretty butterfly inspired sculpture will be a beautiful and special addition to your room's decor. This pretty butterfly brings a touch of elegance and some outdoor beauty to your space. A perfect decorative addition for anyone who loves a stylish look and feel. 2.5-inch h x 2.5-inch w x 1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.