This item is Discontinued.

Homeroots 3 ft. 3 in. x 5 ft. 3 in. Wool Natural Area Rug 354077

This item is Discontinued.

Homeroots

3 ft. 3 in. x 5 ft. 3 in. Wool Natural Area Rug (Discontinued)

Mfr # 354077
Zoro # G609881335
UPC # 4512822809342
Country of Origin India
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
354077
Zoro #
G609881335
UPC #
4512822809342
Country of Origin
India

Dimensions

Size
3' X 5'

Details

Material
Wool
Color
Beige
Style
Contemporary
Pattern
Solid Color

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.