Shop HOMEROOTS
See all product information
Create Account
3 ft. Round Taupe Zebra Pattern Area Rug
- Mfr # 395614
- Zoro # G309832347
product price:Â
$
85.95
/ea
Key Features
Style
Traditional
Material
Wool
Size
3' Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 395614
- Zoro #
- G309832347
- UPC #
- 808230057586
- Country of Origin
- India
- Color
- Taupe, Gray
- Style
- Traditional
- Material
- Wool
Dimensions
- Size
- 3' Round
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.