
3" Gold Faux Crystal and Gold Decorative Orb Tabletop Sculpture
Mfr # 383755
Zoro # G322883371
product price:Â $37.99
/eaKey Features
Subject
Geometric & Shapes
Color
Gold
Width
3 in
Length
3 in
Sculpture Type
Decorative Orb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
383755
Zoro #
G322883371
UPC #
-
Country of Origin
India
Dimensions
Width
3 in
Length
3 in
Depth
3 in
Details
Subject
Geometric & Shapes
Color
Gold
Sculpture Type
Decorative Orb
Item
Sculptures
Assembly Required
No
Material
Faux Crystal, Faux Gold
Nature Motif
No Nature
Description
Crafted from high grade faux crystal and gold, this decorative orb sculpture adds a touch of modern sophistication to your living room decor. Its sleek geometric design showcases a contemporary style that effortlessly elevates any space. The lustrous gold color enhances the luxurious feel of this piece, making it a must-have for those who appreciate chic and elegant aesthetics. 3-inch h x 3-inch w x 3-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.