
3' Natural And Brown Round Handmade Indoor Outdoor Area Rug
Mfr # 552466
Zoro # G722333551
product price:Â $66.75
/eaKey Features
Height
36 in
Width (In.)
36 in
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Material
Seagrass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
552466
Zoro #
G722333551
UPC #
-
Country of Origin
India
Dimensions
Height
36 in
Width (In.)
36 in
Depth
0.2 in
Details
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Material
Seagrass
Color
Brown
Item
Outdoor Rug
Description
Add great coloration and comfortable texture to your space with this 3-foot natural and brown round handmade indoor outdoor area rug. This geometric round shaped rug features a solid color that combines hue and shape for a great look. Solid colors are versatile and will blend with any existing decor style. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 36-inch h x 36-inch w x 0.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.