
3" Novelty Nickel Metal And Glass Analog Wall Clock
Mfr # 364225
Zoro # G922888479
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Display Type
Analog
Color
Nickel
Commercial Use
No
Clock Movement Type
Quartz Crystal Movement
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
364225
Zoro #
G922888479
UPC #
-
Country of Origin
China
Dimensions
Height
4.5 in
Width
3 in
Depth
13.5 in
Details
Item
Wall Clocks
Display Type
Analog
Color
Nickel
Commercial Use
No
Clock Movement Type
Quartz Crystal Movement
Material
Metal
Hooks
No
Shape
Novelty
Assembly Required
Partial Assembly Needed
Set
No
Clock Face Material
Glass
Subject
Transportation
Outdoor Use
No
Mirrored
No
Silent Non Ticking
No
Description
This unique aeroplane clock comes with the clock in the center of the wings. It features 100% hand-cast in solid aluminum and topped with a nickel-plated finish. The clock run with one AA battery (not included) and has a white face finish with Roman numerals numbers for a vintage look. Every detail on the model is hand polished to a high luster. This aeroplane clock is a perfect addition to any aviation enthusiast home or office!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.