3" Purple and Orange Crystal Butterfly Figurine Tabletop Sculpture

  • Mfr # 554008

  • Zoro # G222884126


product price: $49.99
/ea

Key Features

Assembly Required
No
Sculpture Type
Figurine
Commercial Use
Yes
Power Source
No Power Source Required / Manual
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554008
Zoro #
G222884126
UPC #
-
Country of Origin
China

Dimensions

Depth
1 in
Length
2.5 in
Width
2.5 in

Details

Assembly Required
No
Sculpture Type
Figurine
Item
Sculptures
Commercial Use
Yes
Power Source
No Power Source Required / Manual
Construction Method
Handmade
Hand Painted
No
Material
Crystal
Plays Music
No
Occasion
No Holiday
Nature Motif
No Nature
Design Motif
Butterfly
LED Lighting
No
Color
Purple, Orange
Subject
Nature

Description

Bring some sizzle to your space with this eye-catching 3-inch purple and orange crystal butterfly figurine tabletop sculpture. The purple and orange coloring of this high quality crystal accent will look great in most any space. This butterfly inspired sculpture will be a great addition to your space. This pretty butterfly brings a touch of elegance and some outdoor beauty to your space. A perfect decorative addition for anyone who loves a stylish look and feel. 2.5-inch h x 2.5-inch w x 1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.