Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Quart Clear and Green Palm Tree Acrylic Pitcher

  • Mfr # 523323

  • Zoro # G822359017


product price: $55.19
/ea

Key Features

Application Type
Yes
Color
Green
Material
Acrylic
Assembly Required
No Assembly Needed
Width
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523323
Zoro #
G822359017
UPC #
-
Country of Origin
China

Dimensions

Width
5.5 in
Height
8.38 in
Depth
5.5 in

Details

Application Type
Yes
Color
Green
Material
Acrylic
Item
Barware and Drinkware
Assembly Required
No Assembly Needed

Description

Serve your favorite beverage in tropical style with this 3 Quart Clear and Green Palm Tree Acrylic Pitcher. Not only do pitchers help you to serve drinks to crowds, they also double as table decor. Having a good looking and reliable pitcher helps to give your table or serving area an attractive and clean appearance. Whether you're serving ice cold water, fun fruity sangria, or your daily orange juice, having a sturdy pitcher is a great idea. Ideal for use both indoors and outdoors, this acrylic is heavy duty and designed not to shatter or break. 8.38-inch H x 5.5-inch W x 5.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.