Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" White Fabric Hand Painted Decorative Tub Tabletop Sculpture

  • Mfr # 399649

  • Zoro # G322882251


product price: $24.99
/ea

Key Features

Design Motif
Not an animal
Sculpture Type
Decorative Tub
Finish
Does Not Apply
Plays Music
No
Commercial Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
399649
Zoro #
G322882251
UPC #
-
Country of Origin
China

Dimensions

Width
7 in
Length
3.25 in
Depth
4 in

Details

Design Motif
Not an animal
Sculpture Type
Decorative Tub
Finish
Does Not Apply
Plays Music
No
Commercial Use
Yes
Hand Painted
Yes
LED Lighting
No
Color
White
Occasion
No Holiday
Subject
Geometric & Shapes
Assembly Required
No
Nature Motif
No Nature
Material
Fabric
Item
Sculptures
Construction Method
Handmade
Power Source
No Power Source Required / Manual

Description

Unique and decorative, this 3-inch white fabric hand painted decorative tub tabletop sculpture will leave a lasting impression. The white coloring of this high quality fabric accent will look great in most any space. Great to use on its own or mix with other decorations for the perfect look. 3.25-inch h x 7-inch w x 4-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.