3' X 4' Gray and Ivory Floral Indoor Outdoor Area Rug

  • Mfr # 527645

  • Zoro # G222325230


product price:  $82.79
/ea
Free Shipping & Returns

Key Features

Size
3 ft x 4 ft
Depth
0.25 in
Assembly Required
No Assembly Needed
Color
Gray Ivory
Width (In.)
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
527645
Zoro #
G222325230
UPC #
-
Country of Origin
Türkiye

Dimensions

Size
3 ft x 4 ft
Depth
0.25 in
Width (In.)
48 in
Height
32 in

Details

Assembly Required
No Assembly Needed
Color
Gray Ivory
Item
Outdoor Rug
Material
Polypropylene
Application Type
Non-Commercial
Method of Construction
Power Loom

Description

Add some artistry to your room with this 3-foot x 4-foot gray and ivory floral indoor outdoor area rug. This rectangle shaped rug features a floral design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 32-inch h x 48-inch w x 0.25-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.