3' X 4' Ivory Orange and Blue Floral Indoor Outdoor Area Rug
- Mfr # 527631
- Zoro # G222328750
product price:Â
$
72.15
/ea
Key Features
Size
3 ft x 4 ft
Color
Ivory Orange/Blue
Material
Polypropylene
Width (In.)
48 in
Height
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 527631
- Zoro #
- G222328750
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Ivory Orange/Blue
- Material
- Polypropylene
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Method of Construction
- Power Loom
Dimensions
- Size
- 3 ft x 4 ft
- Width (In.)
- 48 in
- Height
- 32 in
- Depth
- 0.25 in
Description
Set an inviting tone in your space with this 3-foot x 4-foot ivory orange and blue floral indoor outdoor area rug. This rectangle shaped rug features a floral design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 32-inch h x 48-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.