3' X 5' Aqua And Ivory Indoor Outdoor Area Rug
- Mfr # 556222
- Zoro # G822335936
product price:Â
$
45.95
/ea
Key Features
Size
3 ft x 5 ft
Color
Aqua Ivory
Material
Polypropylene
Width (In.)
60 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 556222
- Zoro #
- G822335936
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Aqua Ivory
- Material
- Polypropylene
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Method of Construction
- Flatweave
Dimensions
- Size
- 3 ft x 5 ft
- Width (In.)
- 60 in
- Height
- 36 in
- Depth
- 0.25 in
Description
Add some artistry to your room with this 3-foot x 5-foot aqua and ivory indoor outdoor area rug. This rectangle shaped rug flaunts a aqua and ivory color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 36-inch h x 60-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.