3' X 5' Beige Abstract Washable Non Skid Indoor Outdoor Area Rug

  • Mfr # 559950

  • Zoro # G722326676


product price:  $98.19
/ea
Free Shipping & Returns

Key Features

Application Type
Non-Commercial
Material
Polyester
Assembly Required
No Assembly Needed
Width (In.)
60 in
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
559950
Zoro #
G722326676
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
60 in
Height
36 in
Depth
0.19 in
Size
3 ft x 5 ft

Details

Application Type
Non-Commercial
Material
Polyester
Assembly Required
No Assembly Needed
Color
Beige
Item
Outdoor Rug
Method of Construction
Machine Woven
Backing Material
Felt

Description

This 3-foot x 5-foot beige abstract washable stain resistant non skid indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a abstract design in beige to give it visual interest. A classic shape marries with good looking design for your space the coloring of this rug adds a delightfully neutral tone to your home and will easily match with most any decor. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 36-inch H x 60-inch W x 0.19-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.