3' X 5' Beige And Brown Geometric Distressed Indoor Outdoor Area Rug

  • Mfr # 558759

  • Zoro # G222326060


product price:  $86.95
/ea
Free Shipping & Returns

Key Features

Depth
0.2 in
Assembly Required
No Assembly Needed
Color
Beige Brown
Application Type
Non-Commercial
Height
31.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
558759
Zoro #
G222326060
UPC #
-
Country of Origin
Türkiye

Dimensions

Depth
0.2 in
Height
31.36 in
Width (In.)
59 in
Size
3 ft x 5 ft

Details

Item
Outdoor Rug
Assembly Required
No Assembly Needed
Color
Beige Brown
Application Type
Non-Commercial
Material
Polypropylene
Backing Material
Jute
Method of Construction
Machine Woven

Description

This 3-foot x 5-foot beige and brown geometric distressed indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 31.36-inch h x 59-inch w x 0.2-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.