3' X 5' Beige Washable Non Skid Indoor Outdoor Area Rug
Mfr # 563487
Zoro # G722352873
product price:Â $98.19
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Depth
0.19 in
Width (In.)
60 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
563487
Zoro #
G722352873
UPC #
-
Country of Origin
China
Dimensions
Depth
0.19 in
Width (In.)
60 in
Height
36 in
Size
3 ft x 5 ft
Details
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Application Type
Non-Commercial
Material
Polyester
Backing Material
Felt
Color
Beige
Method of Construction
Machine Woven
Description
This 3-foot x 5-foot beige washable stain resistant non skid indoor outdoor area rug, is a great way to add warmth to a room. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 36-inch H x 60-inch W x 0.19-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.