3' X 5' Black And Ivory Trellis Washable Indoor Outdoor Area Rug
Mfr # 592077
Zoro # G722336255
product price:Â $98.19
/ea
Free Shipping & Returns
Key Features
Depth
0.19 in
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Width (In.)
60 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
592077
Zoro #
G722336255
UPC #
-
Country of Origin
China
Dimensions
Depth
0.19 in
Width (In.)
60 in
Height
36 in
Size
3 ft x 5 ft
Details
Application Type
Non-Commercial
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Material
Polyester
Color
Black, Ivory
Backing Material
Felt
Method of Construction
Machine Woven
Description
Set an inviting tone in your space with this 3-foot x 5-foot black and ivory trellis washable indoor outdoor area rug. This rectangle shaped rug features a trellis design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 36-inch h x 60-inch w x 0.19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.