
3' X 5' Black and Red Geometric Handmade Indoor Outdoor Area Rug (Discontinued)
- Mfr # 557198
- Zoro # G222334065
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
557198
Zoro #
G222334065
UPC #
-
Country of Origin
India
Dimensions
Height
36 in
Depth
0.3 in
Width (In.)
60 in
Details
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Color
Red
Material
Polyester
Application Type
Commercial
Description
This 3-foot x 5-foot black and red geometric hand woven area rug, is a great way to add warmth to a room. This rectangle shaped rug features a geometric design in black and red to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Crafted by skilled artisans, this hand woven rug is genuine and unique. No two will be exactly alike. Area rugs help to give warmth and sense of home to your space. 36-inch H x 60-inch W x 0.3-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.