Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3' X 5' Black And White Floral Power Loom Area Rug

  • Mfr # 521642

  • Zoro # G422326242


product price: $82.79
/ea
Free Shipping & Returns

Key Features

Depth
0.25 in
Height
36 in
Application Type
Non-Commercial
Material
Polypropylene
Width (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521642
Zoro #
G422326242
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
0.25 in
Height
36 in
Width (In.)
60 in
Size
3 ft x 5 ft

Details

Item
Outdoor Rug
Application Type
Non-Commercial
Material
Polypropylene
Assembly Required
No Assembly Needed
Color
Black, White

Description

This 3' x 5' black and white floral power loom area rug, is a great way to add warmth to a room. This rectangle shaped rug features a floral design in black and white to give it visual interest. A classic shape marries with good looking design for your space The coloration of this rug infuses an updated and modern vibe into your space. Made in Turkey, this rug offers high quality combined with good looking designer sensibilities. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area Rugs help to give warmth and sense of home to your space. .25" H x 36.00" W x 60.00" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.